- 3/8" Pitch
- L Belt Type
- 1/2" Belt Width
- 20 Teeth
- 2.387" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Size | L |
| Hub Projection | 0.13 in |
| Pitch Diameter | 2.387 in |
| Bushing Series | 1108 |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Belt Width | 0.5 in |
| Type | CF-1 |
| Belt Pitch | 0.375 in |
| No. of Teeth | 20 |
| Bushing Type | Taperlock |
| Bore Type | Taper-Lock and QD Bushed |
| Hub Dia. | 1.81 in |
| Bore Range [Max] | 1.125 in |
| Outside Dia. | 2.357 in |
| Length Through Bore | 0.88 in |
| Weight | 0.54 LB |
| EAN or UPC | 782475576630 |

