- 7/8" Pitch
- XH Belt Type
- 3" Belt Width
- 18 Teeth
- 5.013" Pitch Diameter
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- over-tightening may cause failure
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
| Bore Range [Max] | 2 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| Outside Dia. | 4.903 in |
| Bushing Type | Taperlock |
| No. of Teeth | 18 |
| Finished Bore | N/A |
| Belt Size | XH |
| Bore Type | Taper-Lock and QD Bushed |
| Pitch Diameter | 5.013 in |
| Hub Dia. | N/A |
| Hub Projection | 0 in |
| Belt Pitch | 0.875 in |
| Belt Width | 3 in |
| Bushing Series | 2012 |
| Type | KF-1 |
| Weight | 10.14 LB |
| EAN or UPC | 782475656325 |

