- 1/2" Pitch
- H Belt Type
- 3" Belt Width
- 16 Teeth
- 2.546" Pitch Diameter
features
- Nonslip
- No lubrication required
- Constant speed
- Minimum backlash
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Belt Size | H |
| Bore Range [Max] | 1.125 in |
| Bushing Type | Taperlock |
| Hub Projection | 0 in |
| Belt Pitch | 0.5 in |
| Outside Dia. | 2.492 in |
| Pitch Diameter | 2.546 in |
| Bushing Series | 1108 |
| Bore Range [Min] | 0.5 in |
| Bore Type | Taper-Lock and QD Bushed |
| Finished Bore | N/A |
| Type | KF-1 |
| Belt Width | 3 in |
| No. of Teeth | 16 |
| Length Through Bore | 0.87 in |
| Hub Dia. | 0 in |
| Weight | 2.34 LB |
| EAN or UPC | 782475656608 |

