- 4 15/16 " Bore Twin Taper Bushing Kit for Size TXT10 Reducer
| Bore Size | 4.9375 in |
| Mfr. Unit Size | TXT10 |
| Shaft Keyseat | 1 1/4 x 5/8 x 12 3/8 in |
| Weight | 33.48 LB |
| EAN or UPC | 782475146291 |
| Bore Size | 4.9375 in |
| Mfr. Unit Size | TXT10 |
| Shaft Keyseat | 1 1/4 x 5/8 x 12 3/8 in |
| Weight | 33.48 LB |
| EAN or UPC | 782475146291 |