Skip to content Skip to navigation menu
DodgeTCR9 194.6MAXUM

TCR9 194.6MAXUM

Maxum Concentric Reducer
Item #100949575
  • Size 9 Concentric Reducer
  • 194.6:1 Ratio
  • 2 1/8" Input Shaft
  • 5 1/4" Parallel Output Shaft
DodgeTCR9 194.6MAXUM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 9 Concentric Reducer
  • 194.6:1 Ratio
  • 2 1/8" Input Shaft
  • 5 1/4" Parallel Output Shaft
Input (Shaft or Bore) Size 2 1/8 in
Box Height 27.38 in
Bolt Centers w/ Std. Base Kit (in) 18.19 x 26.88
Base to Shaft Center Height w/Std. Base Kit 18.13 in
Output RPM @ 1750 rpm Input 9 rpm
Output (Shaft or Bore) Size 5 1/4 in
Ratio 194.6:1
Input Configuration Shaft Input
Unit Size 9
Box Length 30.8 in
Box Width 23.88 in
Output Configuration Shaft Output
Weight 2403.0 LB
EAN or UPC 782475709243
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison