- Size 4 Concentric Reducer
- 38.44:1 Ratio
- 1 5/8" Input Shaft
- 2 7/8" Parallel Output Shaft
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 9 x 14.6 |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Unit Size | 4 |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Output RPM @ 1750 rpm Input | 45.5 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 9.6 in |
| Output Configuration | Shaft Output |
| Box Width | 13.38 in |
| Ratio | 38.44:1 |
| Box Length | 16.22 in |
| Box Height | 14.47 in |
| Weight | 330.0 LB |
| EAN or UPC | 782475742905 |

