- Size 12 Concentric Reducer w/Backstop
- 86.50:1 Ratio
- 2 3/8" Input Shaft
- 7" Parallel Output Shaft
| Input Configuration | Shaft Input |
| Output Configuration | Shaft Output |
| Unit Size | 12 |
| Bolt Centers w/ Std. Base Kit (in) | 21 x 30.4 |
| Ratio | 86.50:1 |
| Base to Shaft Center Height w/Std. Base Kit | 23 3/8 in |
| Box Width | 32.36 in |
| Input (Shaft or Bore) Size | 2 3/8 in |
| Box Length | 33.04 in |
| Box Height | 35.79 in |
| Output (Shaft or Bore) Size | 7 in |
| Output RPM @ 1750 rpm Input | 20.2 rpm |
| Weight | 4200.0 LB |
| EAN or UPC | 782475730186 |

