Skip to content Skip to navigation menu
DodgeTCR10 158.9MAXUM

TCR10 158.9MAXUM

Maxum Concentric Reducer
Item #100949584
  • Size 10 Concentric Reducer
  • 158.9:1 Ratio
  • 2 3/8" Input Shaft
  • 6" Parallel Output Shaft
DodgeTCR10 158.9MAXUM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 10 Concentric Reducer
  • 158.9:1 Ratio
  • 2 3/8" Input Shaft
  • 6" Parallel Output Shaft
Input Configuration Shaft Input
Unit Size 10
Output RPM @ 1750 rpm Input 11 rpm
Ratio 158.9:1
Box Width 25.52 in
Output (Shaft or Bore) Size 6 in
Output Configuration Shaft Output
Box Length 31.31 in
Base to Shaft Center Height w/Std. Base Kit 18 3/8 in
Input (Shaft or Bore) Size 2 3/8 in
Bolt Centers w/ Std. Base Kit (in) 20.25 x 26.2
Box Height 28.43 in
Weight 2550.0 LB
EAN or UPC 782475726660
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison