- Tapped Base Pillow Block, Metric
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Shaft Dia. | 30 mm |
| Base Length | 101.6 mm |
| Bolt Hole Spacing Range [Min] | 76.2000 mm |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 76.2000 mm |
| Bolt Hole Spacing | 76.2 mm |
| Base Width | 38.1 mm |
| Bolt Holes | 2 |
| Pillow Block Type | Tapped Base |
| End Type | Open End |
| Base Height | N/A |
| Weight | 2.56 LB |
| EAN or UPC | 782475948215 |

