Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Bolt Holes
2
Base Height
N/A
Bolt Size
M12
Bearing Design
Non-Expansion
Inch/Metric
Metric
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Hole Spacing Range [Min]
3 1/4 in
End Type
Open End
Static Load Rating [Max]
3065 lbf
Series
Tbscez
Locking Device
Setscrew Locking Collar
Length Through Bore
1.53125 in
Temperature Range [Max]
225 °F
Base Length
4 5/8 in
Base Width
1 57/64 in
Lubrication
Relubricatable
Collar O.D.
1 27/32 in
Center of Bearing to Back of Inner Ring
1/2 in
Bearing Type
Ball Bearing
Misalignment Range
±2°
Bolt Hole Spacing
3 1/4 in
Shaft Dia.
35 mm
Pillow Block Type
Tapped Base
Dynamic Load Rating
5759 lbf
Insert Type
Corrosion-Resistant Insert
Center of Bearing to Front of Inner Ring
1 1/32 in
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Housing Construction
1 Piece
Bolt Hole Spacing Range [Max]
3 1/4 in
Outer Ring Size
207
Housing Material
Polymer
Housing Height
3 13/16 in
Weight
1.7 LB
EAN or UPC
782475986484
We're here for you
with Service Centers across the country - We have your back