Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
compliances
0
Bolt Hole Spacing
2 in
Inch/Metric
Metric
Length Through Bore
1.15625 in
Housing Material
Polymer
Housing Construction
1 Piece
Base Width
1 31/64 in
Bolt Holes
2
Bolt Hole Spacing Range [Min]
2 in
Lubrication
Relubricatable
Bolt Size
M10
Base Height
N/A
Center of Bearing to Front of Inner Ring
47/64 in
Shaft Dia.
20 mm
End Type
Open End
Insert Type
Corrosion-Resistant Insert
Series
Tbscez
Bearing Design
Non-Expansion
Locking Device
Setscrew Locking Collar
Bearing Type
Ball Bearing
Center of Bearing to Back of Inner Ring
3/8 in
Housing Height
2 21/32 in
Pillow Block Type
Tapped Base
Outer Ring Size
204
Mounted Unit Duty
Corrosion Resistant-Duty
Static Load Rating [Max]
1390 lbf
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Base Length
3 1/4 in
Bolt Hole Spacing Range [Max]
2 in
Collar O.D.
1 1/8 in
Misalignment Range
±2°
Weight
0.7 LB
EAN or UPC
782475986118
We're here for you
with Service Centers across the country - We have your back