Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Bearing Type
Ball Bearing
Bolt Size
1/2-13
Bolt Hole Spacing Range [Max]
3 1/4 in
Center of Bearing to Back of Inner Ring
1/2 in
Center of Bearing to Front of Inner Ring
1 1/32 in
Pillow Block Type
Tapped Base
Bolt Hole Spacing
3 1/4 in
Bolt Hole Spacing Range [Min]
3 1/4 in
Housing Material
Polymer
Collar O.D.
1 27/32 in
End Type
Open End
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Housing Construction
1 Piece
Inch/Metric
Inch
Base Width
1 57/64 in
Insert Type
Corrosion-Resistant Insert
Bolt Hole Length
N/A
Series
Tbscez
Length Through Bore
1.53125 in
Mounted Unit Duty
Corrosion Resistant-Duty
Bearing Design
Non-Expansion
Base Length
4 5/8 in
Base Height
N/A
Locking Device
Setscrew Locking Collar
Outer Ring Size
207
Shaft Dia.
1.4375 in
Lubrication
Relubricatable
Temperature Range [Max]
225 °F
Misalignment Range
±2°
Housing Height
3 13/16 in
Static Load Rating [Max]
3065 lbf
Dynamic Load Rating
5759 lbf
Bolt Holes
2
Weight
1.6 LB
EAN or UPC
782475985678
We're here for you
with Service Centers across the country - We have your back