Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Lubrication
Relubricatable
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Base Height
N/A
Bolt Hole Width
N/A
Static Load Rating [Max]
2250 lbf
Bolt Hole Length
N/A
Housing Construction
1 Piece
Bolt Hole Spacing Range [Max]
3 in
Bolt Hole Size
N/A
Bolt Holes
2
Temperature Range [Max]
225 °F
Misalignment Range
±2°
Housing Height
3 3/8 in
Locking Device
Setscrew Locking Collar
Mounted Unit Duty
Corrosion Resistant-Duty
Housing Material
Polymer
End Type
Open End
Bearing Design
Non-Expansion
Base Length
4 3/8 in
Bolt Hole Spacing Range [Min]
3 in
Outer Ring Size
206
Series
Tbscez
Collar O.D.
1 37/64 in
Inch/Metric
Inch
Insert Type
Corrosion-Resistant Insert
Base Width
1 37/64 in
Pillow Block Type
Tapped Base
Bearing Type
Ball Bearing
Center of Bearing to Back of Inner Ring
7/16 in
Bolt Hole Spacing
3 in
Bolt Size
7/16-14
Dynamic Load Rating
4368 lbf
Length Through Bore
1.39063 in
Shaft Dia.
1.25 in
Center of Bearing to Front of Inner Ring
29/32 in
Weight
1.13 LB
EAN or UPC
782475985920
We're here for you
with Service Centers across the country - We have your back