Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Temperature Range [Max]
225 °F
Bolt Hole Size
N/A
Series
Tbscez
Pillow Block Type
Tapped Base
Housing Material
Polymer
Center of Bearing to Front of Inner Ring
29/32 in
Length Through Bore
1.39063 in
Misalignment Range
±2°
Housing Height
3 3/8 in
Dynamic Load Rating
4368 lbf
Housing Construction
1 Piece
Center of Bearing to Back of Inner Ring
7/16 in
Bolt Hole Length
N/A
End Type
Open End
Lubrication
Relubricatable
Inch/Metric
Inch
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Bolt Hole Spacing
3 in
Base Length
4 3/8 in
Static Load Rating [Max]
2250 lbf
Bolt Hole Width
N/A
Collar O.D.
1 37/64 in
Bolt Size
7/16-14
Base Height
N/A
Bolt Hole Spacing Range [Max]
3 in
Bearing Design
Non-Expansion
Base Width
1 37/64 in
Outer Ring Size
206
Shaft Dia.
1.1875 in
Bearing Type
Ball Bearing
Bolt Hole Spacing Range [Min]
3 in
Insert Type
Corrosion-Resistant Insert
Locking Device
Setscrew Locking Collar
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Holes
2
Weight
1.21 LB
EAN or UPC
782475986224
We're here for you
with Service Centers across the country - We have your back