Dodge
TBPSEZ107P
E-Z KLEEN PSEZ Polymer Sleeve Polymer Housed Tapped Base Pillow Block
Item #101846767
- 2-Bolt Tapped Base Pillow Block
- 1 7/16" Shaft
- 3 1/4" Bolt Centers
- 1 7/8" Centerline to Base
- Polymer Housing
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Collar O.D. | 2 in |
| Bolt Hole Spacing | 3 1/4 in |
| Insert Type | Polymer Insert |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 3 1/4 in |
| Lubrication | Self-Lubricating |
| Base Height | N/A |
| Bolt Holes | 2 |
| Outer Ring Size | 207 |
| Dynamic Load Rating | 5759 lbf |
| Housing Material | Polymer |
| Misalignment Range | ±2° |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Base Width | 1 7/8 in |
| Bolt Size | 1/2-13 |
| Housing Height | 3 13/16 in |
| End Type | Open End |
| Static Load Rating [Max] | 3065 lbf |
| Inch/Metric | Inch |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Shaft Dia. | 1.4375 in |
| Base Length | 4 5/8 in |
| Pillow Block Type | Tapped Base |
| Bearing Type | Polymer |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| Length Through Bore | 1.3125 in |
| Bearing Design | Non-Expansion |
| Locking Device | No Locking Device |
| Bolt Hole Length | N/A |
| Weight | 1.02 LB |
| EAN or UPC | 782475004645 |
