Dodge
TBPSEZ103P
E-Z KLEEN PSEZ Polymer Sleeve Polymer Housed Tapped Base Pillow Block
Item #101847208
- 2-Bolt Tapped Base Pillow Block
- 1 3/16" Shaft
- 3" Bolt Centers
- 1 11/16" Centerline to Base
- Polymer Housing
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Housing Material | Polymer |
| Bolt Hole Spacing Range [Min] | 3 in |
| Housing Height | 3 3/8 in |
| Insert Type | Polymer Insert |
| Bolt Hole Length | N/A |
| Locking Device | No Locking Device |
| Misalignment Range | ±2° |
| Bolt Hole Spacing Range [Max] | 3 in |
| Center of Bearing to Back of Inner Ring | 7/16 in |
| Length Through Bore | 1.1875 in |
| Base Height | N/A |
| Bolt Size | 7/16-14 |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 3 in |
| Bolt Hole Width | N/A |
| Lubrication | Self-Lubricating |
| Collar O.D. | 1 11/16 in |
| Outer Ring Size | 206 |
| Bolt Holes | 2 |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Base Length | 4 3/8 in |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 2250 lbf |
| Shaft Dia. | 1.1875 in |
| Pillow Block Type | Tapped Base |
| Bolt Hole Size | N/A |
| Bearing Type | Polymer |
| Base Width | 1 37/64 in |
| Dynamic Load Rating | 4368 lbf |
| Inch/Metric | Inch |
| Weight | 1.09 LB |
| EAN or UPC | 782475004607 |
