UETBL Series Tapped Base White Thermoplastic Pillow Block
Item #101507026
each
2-Bolt Tapped Base Pillow Block
35 mm Shaft
3 1/4" Bolt Centers
1 7/8" Centerline to Base
Polymer Housing
description
Corrosion-resistant polymer housed ball bearing
applications
Food and beverage
Pharmaceutical packaging
Processing industries
Wet, cool and cold side environments
features
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Static Load Rating [Max]
3065 lbf
Misalignment Range
±2°
Temperature Range [Max]
225 °F
Bolt Size
M12
Locking Device
Concentric Clamp Collar
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Hole Spacing
3 1/4 in
Housing Material
Polymer
Bolt Hole Spacing Range [Min]
3 1/4 in
Base Height
N/A
Pillow Block Type
Tapped Base
Dynamic Load Rating
5759 lbf
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Housing Height
3 13/16 in
Inch/Metric
Metric
Center of Bearing to Front of Inner Ring
1 1/16 in
Center of Bearing to Back of Inner Ring
1/2 in
Base Width
1 57/64 in
Shaft Dia.
35 mm
Collar O.D.
2 11/16 in
Housing Construction
1 Piece
Length Through Bore
1.75 in
Bearing Type
Ball Bearing
Bearing Design
Non-Expansion
Series
TBDLEZ
Base Length
4 5/8 in
Bolt Holes
2
Outer Ring Size
207
Bolt Hole Spacing Range [Max]
3 1/4 in
Lubrication
Relubricatable
Insert Type
Corrosion-Resistant Insert
End Type
Open End
Weight
1.11 LB
EAN or UPC
782475985302
We're here for you
with Service Centers across the country - We have your back