UETBL Series Tapped Base Black Thermoplastic Pillow Block
Item #101550753
each
2-Bolt Tapped Base Pillow Block
25 mm Shaft
2" Bolt Centers
1 7/16" Centerline to Base
Polymer Housing
description
Corrosion-resistant polymer housed ball bearing
applications
Food and beverage
Pharmaceutical packaging
Processing industries
Wet, cool and cold side environments
features
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
End Type
Open End
Locking Device
Concentric Clamp Collar
Base Width
1 1/2 in
Lubrication
Relubricatable
Static Load Rating [Max]
1565 lbf
Collar O.D.
2 in
Base Length
3 1/4 in
Bolt Hole Spacing Range [Min]
2 in
Insert Type
Corrosion-Resistant Insert
Housing Construction
1 Piece
Center of Bearing to Front of Inner Ring
7/8 in
Bolt Holes
2
Housing Height
2 57/64 in
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Outer Ring Size
205
Length Through Bore
1.4375 in
Bolt Hole Spacing Range [Max]
2 in
Dynamic Load Rating
3146 lbf
Inch/Metric
Metric
Mounted Unit Duty
Corrosion Resistant-Duty
Bearing Type
Ball Bearing
Misalignment Range
±2°
Center of Bearing to Back of Inner Ring
3/8 in
Bolt Size
M10
Shaft Dia.
25 mm
Housing Material
Polymer
Series
TBDLEZ
Temperature Range [Max]
225 °F
Pillow Block Type
Tapped Base
Bearing Design
Non-Expansion
Bolt Hole Spacing
2 in
Base Height
N/A
Weight
0.47 LB
EAN or UPC
782475985487
We're here for you
with Service Centers across the country - We have your back