Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Center of Bearing to Back of Inner Ring
3/8 in
Bolt Hole Spacing Range [Min]
2 in
Bolt Size
M10
Bolt Hole Spacing
2 in
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Bearing Type
Ball Bearing
Base Height
N/A
Outer Ring Size
204
Inch/Metric
Metric
Shaft Dia.
20 mm
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Hole Spacing Range [Max]
2 in
Housing Construction
1 Piece
Lubrication
Relubricatable
Bearing Design
Non-Expansion
Insert Type
Corrosion-Resistant Insert
Base Length
3 1/4 in
Misalignment Range
±2°
Length Through Bore
1.28125 in
Collar O.D.
1 45/64 in
Static Load Rating [Max]
1390 lbf
End Type
Open End
Locking Device
Concentric Clamp Collar
Housing Material
Polymer
Base Width
1 31/64 in
Center of Bearing to Front of Inner Ring
25/32 in
Bolt Holes
2
Housing Height
2 21/32 in
Pillow Block Type
Tapped Base
Weight
0.41 LB
EAN or UPC
782475986507
We're here for you
with Service Centers across the country - We have your back