Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Lubrication
Relubricatable
Base Length
4 5/8 in
Bolt Hole Spacing Range [Min]
3 1/4 in
Temperature Range [Max]
225 °F
Length Through Bore
1.75 in
Insert Type
Corrosion-Resistant Insert
Series
TBDLEZ
Bolt Hole Length
N/A
Housing Height
3 13/16 in
Pillow Block Type
Tapped Base
Static Load Rating [Max]
3065 lbf
Bolt Size
1/2-13
Collar O.D.
2 11/16 in
Shaft Dia.
1.25 in
Bolt Holes
2
Inch/Metric
Inch
Center of Bearing to Front of Inner Ring
1 1/16 in
Locking Device
Concentric Clamp Collar
Dynamic Load Rating
5759 lbf
Bolt Hole Spacing
3 1/4 in
Center of Bearing to Back of Inner Ring
1/2 in
Housing Material
Polymer
Bearing Type
Ball Bearing
Housing Construction
1 Piece
Bolt Hole Spacing Range [Max]
3 1/4 in
End Type
Open End
Misalignment Range
±2°
Base Height
N/A
Mounted Unit Duty
Corrosion Resistant-Duty
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Outer Ring Size
207
Bearing Design
Non-Expansion
Base Width
1 57/64 in
Weight
2.3 LB
EAN or UPC
782475985340
We're here for you
with Service Centers across the country - We have your back