Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Bolt Hole Spacing Range [Max]
3 in
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Pillow Block Type
Tapped Base
Bolt Hole Spacing Range [Min]
3 in
Length Through Bore
1.5625 in
Bolt Hole Length
N/A
Bearing Design
Non-Expansion
Misalignment Range
±2°
Housing Height
3 3/8 in
Bolt Size
7/16-14
Dynamic Load Rating
4368 lbf
Bolt Hole Spacing
3 in
Housing Material
Polymer
Center of Bearing to Front of Inner Ring
15/16 in
Locking Device
Concentric Clamp Collar
Bearing Type
Ball Bearing
Temperature Range [Max]
225 °F
Bolt Holes
2
Insert Type
Corrosion-Resistant Insert
Base Height
N/A
Collar O.D.
2 7/32 in
Bolt Hole Size
N/A
Mounted Unit Duty
Corrosion Resistant-Duty
Series
TBDLEZ
Bolt Hole Width
N/A
Outer Ring Size
206
Center of Bearing to Back of Inner Ring
7/16 in
Housing Construction
1 Piece
Lubrication
Relubricatable
Static Load Rating [Max]
2250 lbf
Shaft Dia.
1.1875 in
Base Length
4 3/8 in
Inch/Metric
Inch
Base Width
1 37/64 in
End Type
Open End
Weight
1.7 LB
EAN or UPC
782475985036
We're here for you
with Service Centers across the country - We have your back