Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Base Height
N/A
Insert Type
Corrosion-Resistant Insert
Bearing Design
Non-Expansion
Shaft Dia.
0.75 in
Housing Height
2 21/32 in
Center of Bearing to Front of Inner Ring
25/32 in
Static Load Rating [Max]
1390 lbf
Collar O.D.
1 45/64 in
Bearing Type
Ball Bearing
Lubrication
Relubricatable
Outer Ring Size
204
Mounted Unit Duty
Corrosion Resistant-Duty
Inch/Metric
Inch
Center of Bearing to Back of Inner Ring
3/8 in
Pillow Block Type
Tapped Base
Locking Device
Concentric Clamp Collar
Bolt Hole Spacing Range [Min]
2 in
Housing Material
Polymer
Length Through Bore
1.28125 in
Bolt Hole Spacing Range [Max]
2 in
Bolt Size
3/8-16
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Bolt Holes
2
Misalignment Range
±2°
End Type
Open End
Series
TBDLEZ
Temperature Range [Max]
225 °F
Dynamic Load Rating
2899 lbf
Housing Construction
1 Piece
Base Length
3 1/4 in
Bolt Hole Length
N/A
Bolt Hole Spacing
2 in
Base Width
1 31/64 in
Weight
0.9 LB
EAN or UPC
782475985111
We're here for you
with Service Centers across the country - We have your back