
Dodge
TB-GTEZ-107-PCR
E-Z KLEEN GTEZ Normal-Duty Polymer Housed Tapped BasePillow Block
Item #100939765


- 2-Bolt Tapped Base Pillow Block
- 1 7/16" Shaft
- 3 1/4" Bolt Centers
- 1 7/8" Centerline to Base
- Polymer Housing
Locking Device | GRIP TIGHT™ Adapter |
Shaft Dia. | 1.4375 in |
Pillow Block Type | Tapped Base |
Base Length | 4 5/8 in |
Base Height | N/A |
Housing Material | Polymer |
Insert Type | Corrosion-Resistant Insert |
Misalignment Range | ±2° |
Center of Bearing to Back of Inner Ring | 1/2 in |
Outer Ring Size | 207 |
Bolt Size | 1/2-13 |
Housing Construction | 1 Piece |
Collar O.D. | 2 19/64 in |
Bearing Design | Non-Expansion |
Bolt Hole Spacing | 3 1/4 in |
Center of Bearing to Front of Inner Ring | 1 1/16 in |
Mounted Unit Duty | Corrosion Resistant-Duty |
Bolt Holes | 2 |
Bolt Hole Spacing Range [Max] | 3 1/4 in |
Base Width | 1 57/64 in |
Bolt Hole Spacing Range [Min] | 3 1/4 in |
Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
Lubrication | Relubricatable |
End Type | Open End |
Length Through Bore | 1.625 in |
Housing Height | 3 13/16 in |
Inch/Metric | Inch |
Bearing Type | Ball Bearing |
Weight | 2.32 LB |
EAN or UPC | 782475997305 |
