
Dodge
TB-GTEZ-104S-PCR
E-Z KLEEN GTEZ Normal-Duty Polymer Housed Tapped BasePillow Block
Item #102025720


- 2-Bolt Tapped Base Pillow Block
- 1 1/4" Shaft
- 3" Bolt Centers
- 1 11/16" Centerline to Base
- Polymer Housing
Bolt Holes | 2 |
Shaft Dia. | 1.25 in |
Length Through Bore | 1.60938 in |
Base Width | 1 37/64 in |
Bolt Hole Spacing Range [Max] | 3 in |
Mounted Unit Duty | Corrosion Resistant-Duty |
Insert Type | Corrosion-Resistant Insert |
Bolt Hole Spacing Range [Min] | 3 in |
Outer Ring Size | 206 |
Lubrication | Relubricatable |
Center of Bearing to Front of Inner Ring | 1 5/64 in |
End Type | Open End |
Housing Construction | 1 Piece |
Base Height | N/A |
Bolt Size | 7/16-14 |
Housing Material | Polymer |
Collar O.D. | 2 in |
Misalignment Range | ±2° |
Pillow Block Type | Tapped Base |
Bearing Design | Non-Expansion |
Inch/Metric | Inch |
Housing Height | 3 3/8 in |
Bolt Hole Spacing | 3 in |
Center of Bearing to Back of Inner Ring | 7/16 in |
Bearing Type | Ball Bearing |
Base Length | 4 3/8 in |
Locking Device | GRIP TIGHT™ Adapter |
Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
Weight | 2.1 LB |
EAN or UPC | 782475997275 |
