Dodge
TB-GTEZ-100-PCR
E-Z KLEEN GTEZ Normal-Duty Polymer Housed Tapped BasePillow Block
Item #100939763
- 2-Bolt Tapped Base Pillow Block
- 1" Shaft
- 2" Bolt Centers
- 1 7/16" Centerline to Base
- Polymer Housing
| Housing Material | Polymer |
| Bearing Type | Ball Bearing |
| Locking Device | GRIP TIGHT™ Adapter |
| Insert Type | Corrosion-Resistant Insert |
| Collar O.D. | 1 51/64 in |
| Bolt Hole Spacing Range [Max] | 2 in |
| Outer Ring Size | 205 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 2 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Base Length | 3 1/4 in |
| Base Width | 1 1/2 in |
| Housing Height | 2 57/64 in |
| Base Height | N/A |
| Center of Bearing to Back of Inner Ring | 3/8 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 in |
| Length Through Bore | 1.45313 in |
| Bolt Size | 3/8-16 |
| Bolt Hole Spacing Range [Min] | 2 in |
| Misalignment Range | ±2° |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Center of Bearing to Front of Inner Ring | 61/64 in |
| Pillow Block Type | Tapped Base |
| End Type | Open End |
| Bolt Holes | 2 |
| Weight | 1.1 LB |
| EAN or UPC | 782475997244 |
