
Dodge
TB-GTEZ-012-PCR
E-Z KLEEN GTEZ Normal-Duty Polymer Housed Tapped BasePillow Block
Item #102172893


- 2-Bolt Tapped Base Pillow Block
- 3/4" Shaft
- 2" Bolt Centers
- 1 5/16" Centerline to Base
- Polymer Housing
Bolt Hole Spacing | 2 in |
Bearing Type | Ball Bearing |
End Type | Open End |
Inch/Metric | Inch |
Base Height | N/A |
Center of Bearing to Back of Inner Ring | 3/8 in |
Length Through Bore | 1.46875 in |
Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
Outer Ring Size | 204 |
Insert Type | Corrosion-Resistant Insert |
Bolt Hole Spacing Range [Min] | 2 in |
Bolt Size | 3/8-16 |
Collar O.D. | 1 1/2 in |
Misalignment Range | ±2° |
Locking Device | GRIP TIGHT™ Adapter |
Lubrication | Relubricatable |
Pillow Block Type | Tapped Base |
Mounted Unit Duty | Corrosion Resistant-Duty |
Bolt Hole Spacing Range [Max] | 2 in |
Base Width | 1 31/64 in |
Housing Construction | 1 Piece |
Bolt Holes | 2 |
Base Length | 3 1/4 in |
Bearing Design | Non-Expansion |
Housing Height | 2 21/32 in |
Center of Bearing to Front of Inner Ring | 63/64 in |
Shaft Dia. | 0.75 in |
Housing Material | Polymer |
Weight | 1.48 LB |
EAN or UPC | 782475997220 |
