- 1 11/16" Shaft
- 2 1/8" Base to Center
- 3 3/4" Bolt Spacing
- Contact Seals w/Flingers
- Cast Iron Housing
| Seal Type | Contact Seals w/Flingers |
| Length Through Bore | 1.84375 in |
| Base Length | 5 in |
| Collar O.D. | 2 43/64 in |
| Shaft Dia. | 1.6875 in |
| Base Width | 2 in |
| Housing Height | 4 1/4 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 3/4 in |
| Base Height | N/A |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Pillow Block Type | Tapped Base |
| Bolt Holes | 2 |
| Outer Ring Size | 209 |
| Housing No. | TB-GT-09 |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Housing Material | Cast Iron |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Lubrication | Relubricatable |
| Series | Grip Tight™ |
| Locking Device | GRIP TIGHT™ Adapter |
| Adapter Assembly | AN-GT-09-111 |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Weight | 5.69 LB |
| EAN or UPC | 782475884407 |

