- 7/8" Shaft
- 1 7/16" Base to Center
- 2" Bolt Spacing
- Contact Seals w/Flingers
- Cast Iron Housing
| Base Width | 1 1/2 in |
| Seal Type | Contact Seals w/Flingers |
| Collar O.D. | 1 51/64 in |
| Shaft Dia. | 0.875 in |
| Bolt Hole Spacing Range [Max] | 2 in |
| Bolt Hole Spacing | 2 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Series | Grip Tight™ |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Tapped Base |
| Length Through Bore | 1.45313 in |
| Base Length | 3 in |
| Base Height | N/A |
| Housing Height | 2 13/16 in |
| Adapter Assembly | AN-GT-05-014 |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Center of Bearing to Front of Inner Ring | 61/64 in |
| Outer Ring Size | 205 |
| Housing No. | TB-GT-05 |
| Locking Device | GRIP TIGHT™ Adapter |
| Bearing Type | Ball Bearing |
| Weight | 1.87 LB |
| EAN or UPC | 782475883271 |

