- 3/4" Shaft
- 1 5/16" Base to Center
- 2" Bolt Spacing
- Contact Seals w/Flingers
- Cast Iron Housing
| Outer Ring Size | 204 |
| Lubrication | Relubricatable |
| Locking Device | GRIP TIGHT™ Adapter |
| Collar O.D. | 1 1/2 in |
| Adapter Assembly | AN-GT-04-012 |
| Series | Grip Tight™ |
| Base Width | 1 1/2 in |
| Seal Type | Contact Seals w/Flingers |
| Bolt Hole Spacing | 2 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 0.75 in |
| Base Height | N/A |
| Bolt Hole Spacing Range [Max] | 2 in |
| Pillow Block Type | Tapped Base |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Center of Bearing to Front of Inner Ring | 63/64 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.46875 in |
| Base Length | 2 7/8 in |
| Housing No. | TB-GT-04 |
| Housing Height | 2 9/16 in |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Weight | 1.56 LB |
| EAN or UPC | 782475883264 |

