- 4 3/16" Bore
- 1 x 1/2 x 11.87 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 7315
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bushing Type | Standard |
| Mfr. Unit Size | 7315 |
| Shaft Keyseat | 1 x 1/2 |
| Bore Size | 4.1875 in |
| Weight | 23.5 LB |
| EAN or UPC | 782475630660 |

