
- 3" Bore
- 3/4 x 3/8 Keyway
- Standard Bushing For Torque Arm II Unit 7315
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Mfr. Unit Size | 7315 |
Bore Size | 3 in |
Shaft Keyseat | 3/4 x 3/8 |
Bushing Type | Standard |
Weight | 34.0 LB |
EAN or UPC | 782475632534 |
