- 2.6875" Bore
- 5/8 x 5/16 Keyway
- Standard Bushing For Torque Arm II Unit 7315
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bushing Type | Standard |
| Mfr. Unit Size | 7315 |
| Bore Size | 2.6875 in |
| Shaft Keyseat | 5/8 x 5/16 |
| Weight | 35.8 LB |
| EAN or UPC | 782475632572 |

