- Belt Guard for Torque Arm II Unit 7315 & 8407, Mounting B
features
- Requires no drilling or straps
- Allows multiple height adjustments
- Lift-off cover construction
- Open metal inspection feature
| Centers [Max] | 50.6 in |
| Centers [Min] | 29.5 in |
| Use With | 7315, 8407 |
| Mounting | B |
| Weight | 150.0 LB |
| EAN or UPC | 782475631025 |

