Skip to content Skip to navigation menu
Torque Arm II Short Shaft Bushing Kit

TA6307TBS3 7/16KIT

Torque Arm II Short Shaft Bushing Kit
Item #100949180
  • 3 7/16" Bore
  • 7/8 x 7/16 x 6.72 Keyseat
  • Short Shaft Bushing for Dodge Torque Arm II Unit 6307
Torque Arm II Short Shaft Bushing Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 7/16" Bore
  • 7/8 x 7/16 x 6.72 Keyseat
  • Short Shaft Bushing for Dodge Torque Arm II Unit 6307

includes

  • One standard bushing
  • One long bushing with mounting wedge
  • Two backup plates with snap rings, hardware and key
Shaft Keyseat 7/8 x 7/16 x 6.72
Bore Size 3.4375 in
Bushing Type Short Shaft
Mfr. Unit Size 6307
Weight 16.5 LB
EAN or UPC 782475629183
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison