- 3 3/16" Bore
- 3/4 x 3/8 x 10.82 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 6307
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Mfr. Unit Size | 6307 |
| Bushing Type | Standard |
| Shaft Keyseat | 3/4 x 3/8 |
| Bore Size | 3.1875 in |
| Weight | 18.43 LB |
| EAN or UPC | 782475629039 |

