- 2.875" Bore
- 3/4 x 3/8 Keyway
- Standard Bushing For Torque Arm II Unit 6307
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bushing Type | Standard |
| Bore Size | 2.875 in |
| Mfr. Unit Size | 6307 |
| Shaft Keyseat | 3/4 x 3/8 |
| Weight | 20.1 LB |
| EAN or UPC | 782475632114 |

