- 2 7/16" Bore
- 5/8 x 5/16 x 10.82 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 6307
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Mfr. Unit Size | 6307 |
| Bushing Type | Standard |
| Shaft Keyseat | 5/8 x 5/16 |
| Bore Size | 2.4375 in |
| Weight | 22.3 LB |
| EAN or UPC | 782475632145 |

