- 2 15/16" Bore
- 3/4 x 3/8 x 10.82 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 6307
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bore Size | 2 15/16 in |
| Mfr. Unit Size | 6307 |
| Bushing Type | Standard |
| Shaft Keyseat | 3/4 x 3/8 |
| Weight | 20.0 LB |
| EAN or UPC | 782475628988 |

