- 2.25" Bore
- 1/2 x 1/4 Keyway
- Standard Bushing For Torque Arm II Unit 6307
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Shaft Keyseat | 1/2 x 1/4 |
| Bore Size | 2.25 in |
| Bushing Type | Standard |
| Mfr. Unit Size | 6307 |
| Weight | 23.1 LB |
| EAN or UPC | 782475628964 |

