- 2.5" Bore
- 5/8 x 5/16 Keyway
- Standard Bushing For Torque Arm II Unit 6307
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Mfr. Unit Size | 6307 |
| Shaft Keyseat | 5/8 x 5/16 |
| Bore Size | 2.5 in |
| Bushing Type | Standard |
| Weight | 22.1 LB |
| EAN or UPC | 782475632138 |

