- 2 3/16" Bore
- 1/2 x 1/4 x 10.34 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 5215
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Shaft Keyseat | 1/2 x 1/4 |
| Mfr. Unit Size | 5215 |
| Bore Size | 2.1875 in |
| Bushing Type | Standard |
| Weight | 20.0 LB |
| EAN or UPC | 782475613182 |

