- 2 11/16" Bore
- 5/8 x 5/16 x 10.34 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 5215
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bore Size | 2.6875 in |
| Bushing Type | Standard |
| Shaft Keyseat | 5/8 x 5/16 |
| Mfr. Unit Size | 5215 |
| Weight | 17.54 LB |
| EAN or UPC | 782475613236 |

