- 1.9375" Bore
- 1/2 x 1/4 Keyway
- Standard Bushing For Torque Arm II Unit 5215
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bore Size | 1.9375 in |
| Shaft Keyseat | 1/2 x 1/4 |
| Mfr. Unit Size | 5215 |
| Bushing Type | Standard |
| Weight | 20.1 LB |
| EAN or UPC | 782475613151 |

