- 2 7/16" Bore
- 5/8 x 5/16 x 5.65 Keyseat
- Short Shaft Bushing for Dodge Torque Arm II Unit 4207
includes
- One standard bushing
- One long bushing with mounting wedge
- Two backup plates with snap rings, hardware and key
| Bore Size | 2 7/16 in |
| Bushing Type | Short Shaft |
| Mfr. Unit Size | 4207 |
| Shaft Keyseat | 5/8 x 5/16 x 5.65 |
| Weight | 11.3 LB |
| EAN or UPC | 782475612000 |

