- 2 11/16" Bore
- 5/8 x 5/16 x 8.93 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 4207
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bushing Type | Standard |
| Bore Size | 2.6875 in |
| Mfr. Unit Size | 4207 |
| Shaft Keyseat | 5/8 x 5/16 |
| Weight | 9.7 LB |
| EAN or UPC | 782475613885 |

