
- 2 1/4" Bore
- 1/2 x 1/4 x 8.93 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 4207
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Bushing Type | Standard |
Mfr. Unit Size | 4207 |
Shaft Keyseat | 1/2 x 1/4 |
Bore Size | 2.25 in |
Weight | 11.99 LB |
EAN or UPC | 782475611669 |
