- 1.75" Bore
- 3/8 x 3/16 Keyway
- Standard Bushing For Torque Arm II Unit 4207
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Shaft Keyseat | 3/8 x 3/16 |
| Mfr. Unit Size | 4207 |
| Bore Size | 1.75 in |
| Bushing Type | Standard |
| Weight | 13.3 LB |
| EAN or UPC | 782475611553 |

