- 3 7/16" Diameter Drive Shaft for Torque Arm II Unit 4207
features
- Engineered to CEMA dimensions
- Three-bolt drilled
- Tapered fit ensures simple installation
- Rugged locking plate provides mechanical shaft removal feature
- 316 stainless steel drive shafts also available
| Bolt Hole Size | 29/32 in |
| Use With | 4207 |
| Material | Alloy Steel |
| AGMA Unit Size | 207 |
| Shaft Length | 13.13 in |
| Weight | 55.3 LB |
| EAN or UPC | 782475612925 |

