
- 1.6875" Bore
- 3/8 x 3/16 Keyway
- Standard Bushing For Torque Arm II Unit 3203
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Mfr. Unit Size | 3203 |
Shaft Keyseat | 3/8 x 3/16 |
Bushing Type | Standard |
Bore Size | 1.6875 in |
Weight | 8.2 LB |
EAN or UPC | 782475543410 |
