Skip to content Skip to navigation menu
Torque Arm II Short Shaft Bushing Kit

TA2115TBS115/16KIT

Torque Arm II Short Shaft Bushing Kit
Item #100949040
  • 1 15/16" Bore
  • 1/2 x 1/4 x 4.80 Keyseat
  • Short Shaft Bushing for Dodge Torque Arm II Unit 2115
Torque Arm II Short Shaft Bushing Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 15/16" Bore
  • 1/2 x 1/4 x 4.80 Keyseat
  • Short Shaft Bushing for Dodge Torque Arm II Unit 2115

includes

  • One standard bushing
  • One long bushing with mounting wedge
  • Two backup plates with snap rings, hardware and key
Shaft Keyseat 1/2 x 1/4 x 4.80
Bushing Type Short Shaft
Mfr. Unit Size 2115
Bore Size 1.9375 in
Weight 6.03 LB
EAN or UPC 782475542352
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison